FINISAR FTLX1475D3BNV COMPATIBLE TAA COMPLIANT 10GBASE-LW SFP+ DUAL-RATE T
- Mfr # FTLX1475D3BNV-AO
- Zoro # G410729871
product price:Â
$
318.99
/ea
Free Shipping & Returns
Key Features
Connector Type
LC Network - Male
For Use With
Data Networking
Temp. Range
32 Degree F
Number of Ports
1
Max. Distance - Fiber Optic Cable
10 km
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FTLX1475D3BNV-AO
- Zoro #
- G410729871
- UPC #
- 821456533368
- Country of Origin
- Multiple
Details
- Connector Type
- LC Network - Male
- For Use With
- Data Networking
- Temp. Range
- 32 Degree F
- Number of Ports
- 1
- Max. Distance - Fiber Optic Cable
- 10 km
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.