50CM LC (MALE) TO LC (MALE) YELLOW OS2 DUPLEX OFNP (PLENUM-RATED) FIBER PATCH CA
- Mfr # ADD-LC-LC-0-5M9SMFP
- Zoro # G022445138
product price:Â
$
11.35
/ea
Key Features
Standards
TIA compliant
For Use With
Network Device
Jacket Material
Polyvinylidene Fluoride
End 2 Connection Type
LC Network - Male
Jacket Type
OFNP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-LC-LC-0-5M9SMFP
- Zoro #
- G022445138
- UPC #
- 821456569008
- Country of Origin
- China
- Standards
- TIA compliant
- For Use With
- Network Device
- Jacket Material
- Polyvinylidene Fluoride
- End 2 Connection Type
- LC Network - Male
- Jacket Type
- OFNP
- Simplex/Duplex/Multifiber
- Duplex
- Item
- Network Cable
- Features
- Stranded
- Color
- Blue
- Mode
- Single Mode
- Jacket Color
- Yellow
- End 1 Connection Type
- LC Network - Male
Dimensions
- Cable Length
- 1.64 ft
- Core Dimension
- 9 µm
- Clad Dimension
- 125 µm
Description
BLE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.