Shop ADD-ON
See all product information
Create Account
55M LC (MALE) TO LC (MALE) AQUA OM4 DUPLEX OFNR (RISER-RATED) FIBER PATCH CABLE
- Mfr # ADD-LC-LC-55M5OM4
- Zoro # G121705744
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Features
Stranded
Jacket Color
Aqua
Jacket Type
OFNR
Jacket Material
Polyvinyl Chloride
For Use With
Network Device
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADD-LC-LC-55M5OM4
- Zoro #
- G121705744
- UPC #
- 821456574019
- Country of Origin
- China
Dimensions
- Clad Dimension
- 125 µm
- Cable Length
- 180.45 ft
- Core Dimension
- 50 µm
Details
- Features
- Stranded
- Jacket Color
- Aqua
- Jacket Type
- OFNR
- Jacket Material
- Polyvinyl Chloride
- For Use With
- Network Device
- Standards
- TIA compliant
- Simplex/Duplex/Multifiber
- Duplex
- Color
- Beige
- Item
- Network Cable
- End 2 Connection Type
- LC Network - Male
- Mode
- Multi Mode
- End 1 Connection Type
- LC Network - Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.