Shop ADD-ON
See all product information
Create Account
5M ASC/SC M/M OS2 BLACK FIBER PATCH CBL
- Mfr # ADD-ASC-SC-5MS9SMFO
- Zoro # G810727804
product price:Â
$
16.85
/ea
Key Features
Simplex/Duplex/Multifiber
Simplex
Core Dimension
9 µm
Mode
Single Mode
Clad Dimension
125 µm
End 1 Connection Type
ASC Network - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-ASC-SC-5MS9SMFO
- Zoro #
- G810727804
- UPC #
- 195285213037
- Country of Origin
- China
- Simplex/Duplex/Multifiber
- Simplex
- Mode
- Single Mode
- End 1 Connection Type
- ASC Network - Male
- Item
- Network Cable
- Features
- Angled Physical Contact
- End 2 Connection Type
- SC Network - Male
- For Use With
- Network Device
- Jacket Type
- OFNR
- Jacket Color
- Black
Dimensions
- Core Dimension
- 9 µm
- Clad Dimension
- 125 µm
- Cable Length
- 16.40 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.