Shop ADD-ON
See all product information
Create Account
12M LC M/M OM4 BLUE FIBER PATCH CBL
- Mfr # ADD-LC-LC-12M5OM4-BE
- Zoro # G616479174
product price:Â
$
44.69
/ea
Key Features
Clad Dimension
125 µm
Jacket Type
OFNR
Cable Length
39.37 ft
Features
Stranded
End 1 Connection Type
LC Network - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-LC-LC-12M5OM4-BE
- Zoro #
- G616479174
- UPC #
- 195285000000
- Country of Origin
- China
- Jacket Type
- OFNR
- Features
- Stranded
- End 1 Connection Type
- LC Network - Male
- Item
- Network Cable
- Simplex/Duplex/Multifiber
- Duplex
- For Use With
- Network Device
- End 2 Connection Type
- LC Network - Male
- Mode
- Multi Mode
- Jacket Color
- Blue
Dimensions
- Clad Dimension
- 125 µm
- Cable Length
- 39.37 ft
- Core Dimension
- 50 µm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.