Shop ADD-ON
See all product information
Create Account
5M LC MALE TO LC MALE ORANGE OM2 DUPLEX OFNR RISER-RATED FIBER PATCH C
- Mfr # ADD-LC-LC-5M5OM2
- Zoro # G310726901
product price:Â
$
17.79
/ea
Key Features
Jacket Color
Orange
Simplex/Duplex/Multifiber
Duplex
Clad Dimension
125 µm
End 2 Connection Type
LC Network - Male
Mode
Multi Mode
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADD-LC-LC-5M5OM2
- Zoro #
- G310726901
- UPC #
- 821455710036
- Country of Origin
- China
Dimensions
- Clad Dimension
- 125 µm
- Cable Length
- 16.40 ft
- Core Dimension
- 50 µm
Details
- Jacket Color
- Orange
- Simplex/Duplex/Multifiber
- Duplex
- Item
- Network Cable
- End 2 Connection Type
- LC Network - Male
- Mode
- Multi Mode
- End 1 Connection Type
- LC Network - Male
- For Use With
- Network Device
- Features
- Stranded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.