MSA COMP AOC 10M 112G ACTIVE FIBER
- Mfr # QSFP-OTU4-AOC10M-AO
- Zoro # G210729828
product price:Â
$
1,243.99
/ea
Free Shipping & Returns
Key Features
Standards
MSA Compliant
For Use With
Network Device
End 2 Connection Type
QSFP28 Network - Male
Jacket Material
Fiber
Mode
Multi Mode
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QSFP-OTU4-AOC10M-AO
- Zoro #
- G210729828
- UPC #
- 195285483348
- Country of Origin
- Multiple
Dimensions
- Cable Length
- 32.80 ft
- Overall Length
- 32.8 ft
Details
- Item
- Network Cable
- Standards
- MSA Compliant
- For Use With
- Network Device
- End 2 Connection Type
- QSFP28 Network - Male
- Jacket Material
- Fiber
- Mode
- Multi Mode
- End 1 Connection Type
- QSFP28 Network - Male
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.