Shop ADD-ON
See all product information
Create Account
6M MPO F/F OM4 MAGENTA FIBER PATCH CBL
- Mfr # ADD-MPOMPO-6M5OM4-MA
- Zoro # G610726786
product price:Â
$
43.95
/ea
Key Features
End 2 Connection Type
MPO Network - Female
Mode
Multi Mode
Features
Laser-optimized
For Use With
Network Device
Jacket Color
Magenta
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-MPOMPO-6M5OM4-MA
- Zoro #
- G610726786
- UPC #
- 195285684714
- Country of Origin
- China
- End 2 Connection Type
- MPO Network - Female
- Mode
- Multi Mode
- Features
- Laser-optimized
- For Use With
- Network Device
- Jacket Color
- Magenta
- End 1 Connection Type
- MPO Network - Female
- Item
- Network Cable
Dimensions
- Cable Length
- 19.69 ft
- Clad Dimension
- 125 µm
- Core Dimension
- 50 µm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.