CISCO TO INDUSTRY STANDARD COMPATIBLE 25GBASE-AOC SFP28 ACTIVE OPTICAL CAB
- Mfr # ADD-S28CIS28MU-O5M
- Zoro # G710729434
product price:Â
$
271.99
/ea
Free Shipping & Returns
Key Features
Mode
Multi Mode
Cable Length
16.40 ft
Features
AOC Technology
For Use With
Network Device
End 2 Connection Type
SFP28 Network - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADD-S28CIS28MU-O5M
- Zoro #
- G710729434
- UPC #
- 195285727749
- Country of Origin
- Multiple
Dimensions
- Cable Length
- 16.40 ft
Details
- Mode
- Multi Mode
- Features
- AOC Technology
- Item
- Network Cable
- For Use With
- Network Device
- End 2 Connection Type
- SFP28 Network - Male
- End 1 Connection Type
- SFP28 Network - Male
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.