70M LC MALE TO LC MALE OM4 STRAIGHT AQUA DUPLEX FIBER OFNR RISER-RATE
- Mfr # ADD-LC-LC-70M5OM4
- Zoro # G510729023
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
LC Network - Male
Clad Dimension
125 µm
End 2 Connection Type
LC Network - Male
Cable Length
229.66 ft
Jacket Color
Aqua
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADD-LC-LC-70M5OM4
- Zoro #
- G510729023
- UPC #
- 821455659991
- Country of Origin
- China
Dimensions
- Clad Dimension
- 125 µm
- Cable Length
- 229.66 ft
- Core Dimension
- 50 µm
Details
- End 1 Connection Type
- LC Network - Male
- End 2 Connection Type
- LC Network - Male
- Jacket Color
- Aqua
- Features
- Fire Resistant
- Simplex/Duplex/Multifiber
- Duplex
- Standards
- TIA compliant
- Color
- Beige
- For Use With
- Network Device
- Jacket Material
- Polyvinyl Chloride
- Item
- Network Cable
- Mode
- Multi Mode
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.