Shop ADD-ON
See all product information
Create Account
1M LC MALE TO SC MALE OM4 STRAIGHT YELLOW DUPLEX FIBER PLENUM PATCH CA
- Mfr # ADD-SC-LC-1M5OM4P-YW
- Zoro # G410727648
product price:Â
$
23.35
/ea
Key Features
For Use With
Transceiver
End 2 Connection Type
SC Network - Male
Clad Dimension
125 µm
Jacket Color
Yellow
Core Dimension
50 µm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-SC-LC-1M5OM4P-YW
- Zoro #
- G410727648
- UPC #
- 821456460954
- Country of Origin
- China
- For Use With
- Transceiver
- End 2 Connection Type
- SC Network - Male
- Jacket Color
- Yellow
- Mode
- Multi Mode
- Simplex/Duplex/Multifiber
- Duplex
- Features
- Physical Contact
- Item
- Network Cable
- End 1 Connection Type
- LC Network - Male
Dimensions
- Clad Dimension
- 125 µm
- Core Dimension
- 50 µm
- Cable Length
- 3.28 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.