Shop ADD-ON
See all product information
Create Account
7M MPO/APC TO MPO/APC AQUA OM4 LSZH 12-STRAND FIBER PATCH CABLE
- Mfr # MFP7E10-N007-AO
- Zoro # G115659404
product price:Â
$
94.19
/ea
Key Features
Jacket Color
Aqua
End 1 Connection Type
MPO-12 Network - Female
End 2 Connection Type
MPO-12 Network - Female
Cable Length
22.97 ft
For Use With
Network Device
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MFP7E10-N007-AO
- Zoro #
- G115659404
- UPC #
- 195285831422
- Country of Origin
- China
- Item
- Network Cable
- Jacket Color
- Aqua
- End 1 Connection Type
- MPO-12 Network - Female
- End 2 Connection Type
- MPO-12 Network - Female
- For Use With
- Network Device
- Jacket Type
- LSZH
- Mode
- Multi Mode
- Features
- Stranded
Dimensions
- Cable Length
- 22.97 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.