Shop ADD-ON
See all product information
Create Account
7M MPO/UPC TO 4XLC/UPC DUPLEX AQUA OM4 OFNR (RISER-RATED) 8-STRAND FIBER FANOUT
- Mfr # ADD-MPO-4LC7M5OM4-MA
- Zoro # G921702448
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Jacket Material
Polyvinyl Chloride
Features
Riser Rated
Mode
Multi Mode
Cable Length
22.97 ft
Simplex/Duplex/Multifiber
Duplex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-MPO-4LC7M5OM4-MA
- Zoro #
- G921702448
- UPC #
- 195285848543
- Country of Origin
- China
- Item
- Network Cable
- Jacket Material
- Polyvinyl Chloride
- Features
- Riser Rated
- Mode
- Multi Mode
- Simplex/Duplex/Multifiber
- Duplex
- End 1 Connection Type
- MPO Network - Female
- For Use With
- Network Device
- Jacket Color
- Aqua
- End 2 Connection Type
- LC Network - Male
- Standards
- TIA compliant
Dimensions
- Cable Length
- 22.97 ft
Description
CABLE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.