Shop ADD-ON
See all product information
Create Account
CISCO QDD-400-AOC3M COMPATIBLE TAA COMPLIANT 400GBASE-AOC QSFP-DD TO QSFP-
- Mfr # QDD-400-AOC3M-AO
- Zoro # G510729108
product price:Â
$
6,828.99
/ea
Free Shipping & Returns
Key Features
Mode
Multi Mode
Jacket Material
Fiber
Features
AOC Technology
End 2 Connection Type
QSFP-DD Network - Male
For Use With
Network Device
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QDD-400-AOC3M-AO
- Zoro #
- G510729108
- UPC #
- 195285538185
- Country of Origin
- Multiple
Dimensions
- Cable Length
- 9.80 ft
Details
- Mode
- Multi Mode
- Jacket Material
- Fiber
- Features
- AOC Technology
- End 2 Connection Type
- QSFP-DD Network - Male
- For Use With
- Network Device
- End 1 Connection Type
- QSFP-DD Network - Male
- Item
- Network Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.