Shop ADD-ON
See all product information
Create Account
8Gb P1N52At Ddr4 2133Mhz Udimm F/ Hp
- Mfr # P1N52AT-AA
- Zoro # G0838639
product price:Â
$
191.99
/ea
Free Shipping & Returns
Key Features
CAS Latency
CL15
Memory Technology
DDR4 SDRAM
Signal Processing
Unbuffered
Number of Pins
288
Memory Rank
Dual-rank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1N52AT-AA
- Zoro #
- G0838639
- UPC #
- 821455635889
- Country of Origin
- Unknown
- CAS Latency
- CL15
- Memory Technology
- DDR4 SDRAM
- Signal Processing
- Unbuffered
- Number of Pins
- 288
- Memory Rank
- Dual-rank
- Number of Modules
- (1) 8GB
- Item
- RAM Module
- Memory Speed
- 2133 MHz
- Memory Voltage
- 1.20V
- Error Checking
- Non-ECC
- Memory Standard
- DDR4-2133/PC4-17066
Dimensions
- Memory Size
- 8 GB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.