
8In Usb 3.1 (C) Male To Hdmi (4K), Vga Female Black Adapter Cable w/
Mfr # USBC2H4VMFAL-AA
Zoro # G0040252
product price:Â $7.65
/ea
Sold in multiples of 2 for $15.30
Key Features
Color
Gray
Material
Aluminum
Connection B
HDMI Digital Audio/Video Female, HD-15 VGA Female, Type C USB 3.1 USB Female
Connection A
USB 3.1 Type C Male
Adapter Type
USB-C/VGA/HDMI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USBC2H4VMFAL-AA
Zoro #
G0040252
UPC #
821456719359
Country of Origin
Unknown
Details
Item
A/V Adapter
Color
Gray
Material
Aluminum
Connection B
HDMI Digital Audio/Video Female, HD-15 VGA Female, Type C USB 3.1 USB Female
Connection A
USB 3.1 Type C Male
Adapter Type
USB-C/VGA/HDMI
Connector Gender on Second End
Female
Connector Gender on First End
Male
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.