
8In Usb 3.1 Type (C) Male To Displayport Female Black Adapter Cable
Mfr # USBC2DPMFAL-AA
Zoro # G0045651
product price: $18.15
/eaKey Features
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
DisplayPort 1.2 Digital Audio/Video - Female
Color
Gray
Material
Aluminum
Adapter Type
DisplayPort/USB-C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USBC2DPMFAL-AA
Zoro #
G0045651
UPC #
821456719298
Country of Origin
Unknown
Details
Item
A/V Adapter
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
DisplayPort 1.2 Digital Audio/Video - Female
Color
Gray
Material
Aluminum
Adapter Type
DisplayPort/USB-C
Connector on Second End Details
DisplayPort DisplayPort 1.2 Digital Audio/Video Female
Connector Gender on Second End
Female
Connector on First End Details
USB 3.1 Type C Male
Connector Gender on First End
Male
Product Material
Aluminum
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.