Addon 13M Lc (Male) To Lc (Male) Straight Aqua Om4 Duplex Fiber Patch

  • Mfr # ADD-LC-LC-13M5OM4

  • Zoro # G0089587


product price:  $27.99
/ea

Key Features

Item - Data Cable
Network Cable
Category - Data Cable
OM4
Length - Patch Cord
42.65 ft
Jacket Color
Aqua
Cable Type
Fiber Optic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ADD-LC-LC-13M5OM4
Zoro #
G0089587
UPC #
821455867822
Country of Origin
Unknown

Dimensions

Length - Patch Cord
42.65 ft
Clad Dimension
125 µm
Core Dimension
50 µm

Details

Item - Data Cable
Network Cable
Category - Data Cable
OM4
Jacket Color
Aqua
Cable Type
Fiber Optic
Features
Riser Rated, Stranded, Physical Contact (PC)
Shielding
No
Jacket Type
Riser, OFNR
Single Mode/Multi-Mode
Multi-mode
Simplex/Duplex/Multifiber
Duplex
Cable Configuration
Straight-through
Connector Gender on Second End
Male
Connector Gender on First End
Male
Data Transfer Rate
10 Gbit/s
Device Supported
Transceiver, Network Device
Connector on First End Details
(2) LC Network - Male
Cable Characteristic
Patch Cable
Connector on Second End Details
(2) LC Network - Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.