Shop ADD-ON
See all product information
Create Account
MSA COMP QSFP28 LC 100G-4WDM-20 20KM
- Mfr # QSFP28100GB4WM20I-AO
- Zoro # G010729387
product price:Â
$
4,418.99
/ea
Free Shipping & Returns
Key Features
Number of Ports
1
Features
Digital Optical Monitoring
Connector Type
LC Network - Male
For Use With
Data Networking
Overall Length
4.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QSFP28100GB4WM20I-AO
- Zoro #
- G010729387
- UPC #
- 195285216915
- Country of Origin
- United States
- Number of Ports
- 1
- Features
- Digital Optical Monitoring
- Connector Type
- LC Network - Male
- For Use With
- Data Networking
- Max. Distance - Fiber Optic Cable
- 20 km
- Temp. Range
- -40 Degree F to 185 Degree F
Dimensions
- Overall Length
- 4.9 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.