Addon 1M Asc (Male) To Asc (Male) Yellow Os2 Duplex Riser Fiber Patch

  • Mfr # ADD-ASC-ASC-1M9SMF

  • Zoro # G0779680


product price:  $16.69
/ea

Key Features

Category - Data Cable
OS2
Jacket Color
Yellow
Clad Dimension
125 µm
Core Dimension
9 µm
Length - Patch Cord
3.28 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADD-ASC-ASC-1M9SMF
Zoro #
G0779680
UPC #
821455544730
Country of Origin
Unknown

Dimensions

Clad Dimension
125 µm
Core Dimension
9 µm
Length - Patch Cord
3.28 ft

Details

Category - Data Cable
OS2
Jacket Color
Yellow
Item - Data Cable
Network Cable
Cable Type
Fiber Optic
Features
Impact Resistant, Angled Connector, Molded, Halogen Free, Strain Relief, Angled Physical Contact (APC), Pull Resistant Connector
Jacket Type
Riser, OFNR
Single Mode/Multi-Mode
Single-mode
Simplex/Duplex/Multifiber
Duplex
Shielding
No
Connector on First End Details
(2) SC Network - Male
Cable Configuration
Straight-through
Connector on Second End Details
(2) SC Network - Male
Device Supported
Network Device
Connector Gender on Second End
Male
Connector Gender on First End
Male
Cable Characteristic
Patch Cable
Connector Type on First End
SC Network - Male
Connector Type on Second End
SC Network - Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.