Shop ADD-ON
See all product information
Create Account
MSA COMP AOC 3M 400G ACTIVE FIBER TAA
- Mfr # QSFPDD4-400G-AOC3M-AO
- Zoro # G210728302
product price:Â
$
6,828.99
/ea
Free Shipping & Returns
Key Features
End 2 Connection Type
QSFP-DD Network - Male
Standards
MSA Compliant
Cable Length
9.80 ft
For Use With
Network Device
End 1 Connection Type
QSFP-DD Network - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QSFPDD4-400G-AOC3M-AO
- Zoro #
- G210728302
- UPC #
- 195285214645
- Country of Origin
- Multiple
- End 2 Connection Type
- QSFP-DD Network - Male
- Item
- Network Cable
- Standards
- MSA Compliant
- For Use With
- Network Device
- End 1 Connection Type
- QSFP-DD Network - Male
- Mode
- Multi Mode
- Jacket Material
- Fiber
Dimensions
- Cable Length
- 9.80 ft
- Overall Length
- 117.6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.