Zoro Homepage

Addon 2Gb Ddr2-667Mhz Sodimm F/ Hp

  • Mfr # GM252AA-AA

  • Zoro # G0678217


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Thickness
500 mil
Memory Voltage
1.80V
Error Checking
Non-ECC
Memory Size
2 GB
Memory Technology
DDR2 SDRAM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GM252AA-AA
Zoro #
G0678217
UPC #
821455322666
Country of Origin
Unknown

Dimensions

Thickness
500 mil
Memory Size
2 GB

Details

Memory Voltage
1.80V
Error Checking
Non-ECC
Memory Technology
DDR2 SDRAM
Device Supported
Notebook
Signal Processing
Unbuffered
Memory Speed
667 MHz
CAS Latency
CL5
Memory Standard
DDR2-667/PC2-5300
Number of Pins
200
Number of Modules
(1) 2GB
Memory Rank
Dual-rank
Item
RAM Module

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.