Zoro Homepage

Addon 2M Asc To Sc Os1 Patch Cable

  • Mfr # ADD-ASC-SC-2M9SMF

  • Zoro # G0735389


product price: $14.59
/ea

Key Features

Item - Data Cable
Network Cable
Length - Patch Cord
6.56 ft
Jacket Color
Yellow
Features
Pull Resistant Connector, Flame Resistant, Strain Relief, Impact Resistant, Molded, Angled Connector, Stranded
Clad Dimension
125 µm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-ASC-SC-2M9SMF
Zoro #
G0735389
UPC #
821455591222
Country of Origin
Unknown

Dimensions

Length - Patch Cord
6.56 ft
Clad Dimension
125 µm
Core Dimension
9 µm

Details

Item - Data Cable
Network Cable
Jacket Color
Yellow
Features
Pull Resistant Connector, Flame Resistant, Strain Relief, Impact Resistant, Molded, Angled Connector, Stranded
Cable Type
Fiber Optic
Single Mode/Multi-Mode
Single-mode
Cable Characteristic
Patch Cable
Device Supported
Network Device
Connector on First End Details
(2) SC/APC Network - Male
Connector on Second End Details
(2) SC Network - Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.