Shop ADD-ON
See all product information
Create Account
This Is A 20M Lc (Male) To St (Male) Aqua Duplex Riser-Rated Fiber
- Mfr # ADD-ST-LC-20M5OM3
- Zoro # G0771938
product price:Â
$
35.15
/ea
Key Features
Item - Data Cable
Network Cable
Category - Data Cable
OM3
Length - Patch Cord
65.62 ft
Jacket Color
Aqua
Shielding
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADD-ST-LC-20M5OM3
- Zoro #
- G0771938
- UPC #
- 821455545096
- Country of Origin
- Unknown
Dimensions
- Length - Patch Cord
- 65.62 ft
- Clad Dimension
- 125 µm
- Core Dimension
- 50 µm
Details
- Item - Data Cable
- Network Cable
- Category - Data Cable
- OM3
- Jacket Color
- Aqua
- Shielding
- No
- Simplex/Duplex/Multifiber
- Duplex
- Cable Type
- Fiber Optic
- Jacket Type
- OFNR, Riser
- Single Mode/Multi-Mode
- Multi-mode
- Features
- Halogen Free, Physical Contact (PC)
- Connector Gender on First End
- Male
- Device Supported
- Switches, Hubs, Network Device, Media Converters, Patch Panels, Router
- Connector on Second End Details
- (2) ST Network - Male
- Connector Type on Second End
- ST Network - Male
- Connector Gender on Second End
- Male
- Cable Configuration
- Straight-through
- Connector on First End Details
- (2) LC Network - Male
- Cable Characteristic
- Patch Cable
- Connector Type on First End
- LC Network - Male
- Data Transfer Rate
- 10 Gbit/s
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.