Zoro Homepage

Addon 2M Hp Compat Om4 Aqua Patch Cable

  • Mfr # BK839A-AO

  • Zoro # G0707991


product price: $15.59
/ea

Key Features

Item - Data Cable
Network Cable
Category - Data Cable
OM4
Length - Patch Cord
6.56 ft
Jacket Color
Aqua
Simplex/Duplex/Multifiber
Duplex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK839A-AO
Zoro #
G0707991
UPC #
821455177228
Country of Origin
Unknown

Dimensions

Length - Patch Cord
6.56 ft
Clad Dimension
125 µm
Height - Batteries
13"
Width
11"
Core Dimension
50 µm

Details

Item - Data Cable
Network Cable
Category - Data Cable
OM4
Jacket Color
Aqua
Simplex/Duplex/Multifiber
Duplex
Shielding
No
Cable Type
Fiber Optic
Color
Aqua
Fiber Optic Connector Type
Duplex
Jacket Type
Riser, OFNR
Features
Halogen Free, Physical Contact (PC)
Single Mode/Multi-Mode
Multi-mode
Connector on Second End Details
(2) LC Network - Male
Connector Gender on First End
Male
Connector on First End Details
(2) LC Network - Male
Cable Configuration
Straight-through
Connector Gender on Second End
Male
Device Supported
Hub, Network Device, Router, Media Converter, Patch Panel, Switch
Cable Characteristic
Patch Cable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.