Addon 3M Asc (Male) To Alc (Male) Straight Orange Os2 Duplex Fiber

  • Mfr # ADD-ASC-LC-3M5OM2

  • Zoro # G0077836


original price:  $17.59 , new price: $16.69 , 5 percent off
new price:  $16.69
/ea

Key Features

End 1 Connection Type
(2) LC Network - Male
End 2 Connection Type
(2) LC Network - Male
Jacket Color
Orange
Overall Length
9.84 ft
Clad Dimension
125 µm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ADD-ASC-LC-3M5OM2
Zoro #
G0077836
UPC #
821456021544
Country of Origin
Unknown

Dimensions

Overall Length
9.84 ft
Clad Dimension
125 µm
Core Dimension
50 µm

Details

Item
Network Cable
End 1 Connection Type
(2) LC Network - Male
End 2 Connection Type
(2) LC Network - Male
Jacket Color
Orange
Cable Type
Fiber Optic
Features
Physical Contact (PC), Stranded
Single Mode/Multi-Mode
Multi-mode
Simplex/Duplex/Multifiber
Duplex
Jacket Type
Riser, OFNR
Connector Gender on First End
Male
Fiber Category
OM2
Data Transfer Rate
10 Gbit/s
Device Supported
Network Device, Transceiver
Shielding
No
Connector Gender on Second End
Male
Cable Configuration
Straight-through
Cable Characteristic
Patch Cable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.