
Addon 3M Asc (Male) To Asc (Male) Yellow Os2 Simplex Riser Fiber
Mfr # ADD-ASC-ASC-3MS9SMF
Zoro # G0636278
product price:Â $8.49
/eaKey Features
Item - Data Cable
Network Cable
Length - Patch Cord
9.84 ft
Jacket Color
Yellow
Single Mode/Multi-Mode
Single-mode
Features
Impact Resistant, Pull Resistant Connector, Angled Connector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ADD-ASC-ASC-3MS9SMF
Zoro #
G0636278
UPC #
821455022603
Country of Origin
Unknown
Dimensions
Length - Patch Cord
9.84 ft
Clad Dimension
125 µm
Core Dimension
9 µm
Details
Item - Data Cable
Network Cable
Jacket Color
Yellow
Single Mode/Multi-Mode
Single-mode
Features
Impact Resistant, Pull Resistant Connector, Angled Connector
Cable Type
Fiber Optic
Connector on Second End Details
(1) SC/APC Network - Male
Connector on First End Details
(1) SC/APC Network - Male
Device Supported
Network Device, Transceiver
Cable Characteristic
Patch Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.