Shop ADD-ON
See all product information
Create Account
ARISTA CAB-D-4Q-200G-1M COMP DAC 1M
- Mfr # CAB-D-4Q-200G-1M-AO
- Zoro # G610727325
product price:Â
$
465.99
/ea
Free Shipping & Returns
Key Features
For Use With
Network Device
End 1 Connection Type
QSFP-DD Network - Male
Jacket Type
VW-1
End 2 Connection Type
QSFP28 Network - Male
Cable Length
3.28 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAB-D-4Q-200G-1M-AO
- Zoro #
- G610727325
- UPC #
- 195285202444
- Country of Origin
- United States
- For Use With
- Network Device
- End 1 Connection Type
- QSFP-DD Network - Male
- Jacket Type
- VW-1
- End 2 Connection Type
- QSFP28 Network - Male
- Item
- Network Cable
- Jacket Material
- Polyvinyl Chloride
Dimensions
- Cable Length
- 3.28 ft
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.