Addon 4.57M (15.00Ft) Vga Male To Male Black Cable

  • Mfr # VGAMM15

  • Zoro # G0584329


product price: $25.99
/ea

Key Features

Cable Length
15 ft
Color
Black
Cable Type
VGA
Connection A
1 x 15-pin HD-15 - Male
Connection B
1 x 15-pin HD-15 - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VGAMM15
Zoro #
G0584329
UPC #
821455047606
Country of Origin
Unknown

Dimensions

Cable Length
15 ft

Details

Item
A/V Cable
Color
Black
Cable Type
VGA
Connection A
1 x 15-pin HD-15 - Male
Connection B
1 x 15-pin HD-15 - Male
Conductor Material
Copper
Device Supported
Audio/Video Device, Monitor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.