
Addon 5 Pack Of 20.00Cm (8.00In) Usb 2.0 (A) Male To Rj-45, PK5
Mfr # USB2NIC-5PK
Zoro # G0574486
product price:Â $104.99
/pk 5, $21.00/ea
Free Shipping & Returns
Key Features
Length
7.9"
Color
Gray, Black
Number of Ports
1
Compatible With
Computer/Notebook
USB Specification
USB 2.0
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
USB2NIC-5PK
Zoro #
G0574486
UPC #
821455059425
Country of Origin
Unknown
Dimensions
Length
7.9"
Overall Length
7.9 in
Details
Item
Gigabit Ethernet Card
Color
Gray, Black
Number of Ports
1
Compatible With
Computer/Notebook
USB Specification
USB 2.0
For Use With
Network
Application
Network
Network Technology
10/100/1000Base-T
USB Standard
USB 2.0
Platform Supported
PC
Network (RJ-45)
Yes
Number of Network (RJ-45) Ports
1
Host Interface
USB 2.0 Type A
Data Transfer Rate
1024 MB/s
InfiniBand
No
Serial Port
No
USB
No
Ethernet AUI
No
PoE (RJ-45) Port
No
Device Supported
Computer, Notebook
Maximum Data Transfer Rate
8-Gbit/s
Total Number of Ports
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.