Zoro Homepage

Addon 6Ft Mini-Dp/Hdmi M/M Adapter Cable

  • Mfr # MDP2HDMIMM6

  • Zoro # G9908117


product price: $15.25
/ea

Key Features

Cable Type
HDMI/Mini DisplayPort
Cable Length
6 ft
Color
Black
Connection A
1 x Mini DisplayPort Digital Audio/Video - Male
Connection B
1 x HDMI Digital Audio/Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDP2HDMIMM6
Zoro #
G9908117
UPC #
821456059844
Country of Origin
Unknown

Dimensions

Cable Length
6 ft

Details

Cable Type
HDMI/Mini DisplayPort
Color
Black
Item
A/V Cable
Connection A
1 x Mini DisplayPort Digital Audio/Video - Male
Connection B
1 x HDMI Digital Audio/Video - Male
Device Supported
Audio/Video Device
Supported Resolution
2560 x 1600
Maximum Resolution
2560 x 1600

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.