
Addon 6Ft Rj-45 (Male) To Rj-45 (Male) Straight Microboot, Snagless
Mfr # 10G-SFPP-USR-AO
Zoro # G3427397
product price:Â $232.99
/ea
Free Shipping & Returns
Key Features
Application
Data Networking, Optical Network
Fiber Optic Mode
Multi-mode
Ethernet Technology
10 Gigabit Ethernet
Interfaces/Ports Details
(1) LC 10GBase-USR Network
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10G-SFPP-USR-AO
Zoro #
G3427397
UPC #
821455076248
Country of Origin
Unknown
Details
Application
Data Networking, Optical Network
Fiber Optic Mode
Multi-mode
Item
SFP+
Ethernet Technology
10 Gigabit Ethernet
Interfaces/Ports Details
(1) LC 10GBase-USR Network
Media Type Supported
Optical Fiber
Compatibility
MSA CompliantICX Series Switches - ICX 6610FastIron SX Series - SX-FI-8XGFastIron SX Series - SX-FI-2XG1010/1020 CNAsICX Series Switches - ICX 6450ICX Series Switches - ICX 66501860 Fabric Adapter (Ethernet)
Max. Data Transfer Rate
10
Number of Ports
1
Network Technology
10GBase-USR
Connector Type
LC
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.