Addon 6M Lc (Male) To Lc (Male) Orange Om2 Duplex Riser Fiber Patch

  • Mfr # ADD-LC-LC-6M5OM2

  • Zoro # G9593878


product price:  $19.49
/ea

Key Features

Item - Data Cable
Network Cable
Category - Data Cable
OM2
Length - Patch Cord
19.69 ft
Jacket Color
Orange
Clad Dimension
125 µm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-LC-LC-6M5OM2
Zoro #
G9593878
UPC #
821455640319
Country of Origin
Unknown

Dimensions

Length - Patch Cord
19.69 ft
Clad Dimension
125 µm
Core Dimension
50 µm

Details

Item - Data Cable
Network Cable
Category - Data Cable
OM2
Jacket Color
Orange
Shielding
No
Features
Halogen Free, Stranded, Physical Contact (PC)
Simplex/Duplex/Multifiber
Duplex
Jacket Type
OFNR, Riser
Cable Type
Fiber Optic
Single Mode/Multi-Mode
Multi-mode
Connector Gender on First End
Male
Connector on Second End Details
(2) LC Network - Male
Cable Characteristic
Patch Cable
Device Supported
Network Device
Data Transfer Rate
1 Gbit/s
Connector Gender on Second End
Male
Connector Type on Second End
LC Network - Male
Connector on First End Details
(2) LC Network - Male
Cable Configuration
Straight-through
Connector Type on First End
LC Network - Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.