Shop ADD-ON
See all product information
Create Account
Addon 7M Lc (Male) To Lc (Male) Straight Aqua Om4 Duplex Lszh Fiber
- Mfr # ADD-LC-LC-7M5OM4LZ
- Zoro # G9834556
product price:Â
$
29.89
/ea
Key Features
Item - Data Cable
Network Cable
Category - Data Cable
OM4
Length - Patch Cord
22.97 ft
Jacket Color
Aqua
Jacket Type
LSZH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-LC-LC-7M5OM4LZ
- Zoro #
- G9834556
- UPC #
- 821456124115
- Country of Origin
- Unknown
- Item - Data Cable
- Network Cable
- Category - Data Cable
- OM4
- Jacket Color
- Aqua
- Jacket Type
- LSZH
- Features
- Stranded, Physical Contact (PC), Halogen Free
- Single Mode/Multi-Mode
- Multi-mode
- Simplex/Duplex/Multifiber
- Duplex
- Cable Type
- Fiber Optic
- Shielding
- No
- Connector on First End Details
- (2) LC Network - Male
- Connector Type on Second End
- LC Network - Male
- Data Transfer Rate
- 100 Gbit/s
- Cable Configuration
- Straight-through
- Device Supported
- Network Device
- Connector Gender on First End
- Male
- Connector Type on First End
- LC Network - Male
- Cable Characteristic
- Patch Cable
- Connector on Second End Details
- (2) LC Network - Male
- Connector Gender on Second End
- Male
Dimensions
- Length - Patch Cord
- 22.97 ft
- Clad Dimension
- 125 µm
- Core Dimension
- 50 µm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.