Addon Adtran 1442110G1 Compatible Taa Compliant 1000Base-Bx Sfp

  • Mfr # 1442110G1-AO

  • Zoro # G3437212


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Application
Data Networking, Optical Network
Compatibility
MSA CompliantNetVanta 8044M Fiber NTE
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC 1000Base-BX Network
Network Technology
1000Base-BX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1442110G1-AO
Zoro #
G3437212
UPC #
821455076378
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Item
SFP
Compatibility
MSA CompliantNetVanta 8044M Fiber NTE
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC 1000Base-BX Network
Network Technology
1000Base-BX
Ethernet Technology
Gigabit Ethernet
Number of Ports
1
Fiber Optic Mode
Single-mode
Max. Data Transfer Rate
1
Connector Type
LC

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.