Addon Cisco Meraki Ma-Cbl-40G-50Cm Compatible Taa Compliant

  • Mfr # MA-CBL-40G-50CM-AO

  • Zoro # G3578597


product price:  $59.25
/ea

Key Features

Standards
TAA Compliant
Material
Copper
Features
Passive
Connector on Second End Details
(1) QSFP+ Network
Device Supported
Network Device
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MA-CBL-40G-50CM-AO
Zoro #
G3578597
UPC #
821455610664
Country of Origin
Unknown

Dimensions

Cable Length
1.64 ft

Details

Standards
TAA Compliant
Material
Copper
Features
Passive
Connector on Second End Details
(1) QSFP+ Network
Item
Network Cable
Device Supported
Network Device
Data Transfer Rate
40 Gbit/s
Wire Gauge
30 AWG
Connector on First End Details
(1) QSFP+ Network
Cable Type
Twinaxial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.