ADDON CISCO QSFP-100G-CU2-5M COMPATIBLE TAA 100GBASE-CU QSFP28 TO QSFP28 DIRECT
- Mfr # QSFP-100G-CU2-5M-AO
- Zoro # G823563666
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
Jacket Material
Copper
End 2 Connection Type
QSFP28 Network
Jacket Color
Black
End 1 Connection Type
QSFP28 Network
For Use With
Network Device
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QSFP-100G-CU2-5M-AO
- Zoro #
- G823563666
- UPC #
- 195285022806
- Country of Origin
- China
- Jacket Material
- Copper
- End 2 Connection Type
- QSFP28 Network
- Jacket Color
- Black
- End 1 Connection Type
- QSFP28 Network
- For Use With
- Network Device
- Item
- Network Cable
Dimensions
- Cable Length
- 8.20 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.