Shop ADD-ON
See all product information
Create Account
46M LC MALE TO LC MALE ORANGE OM1 DUPLEX FIBER OFNR RISER-RATED PATC
- Mfr # ADD-LC-LC-46M6MMF
- Zoro # G610725116
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
End 2 Connection Type
LC Network - Male
Core Dimension
62.5 µm
Mode
Multi Mode
Clad Dimension
125 µm
Simplex/Duplex/Multifiber
Duplex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-LC-LC-46M6MMF
- Zoro #
- G610725116
- UPC #
- 821455715161
- Country of Origin
- China
- End 2 Connection Type
- LC Network - Male
- Mode
- Multi Mode
- Simplex/Duplex/Multifiber
- Duplex
- Item
- Network Cable
- For Use With
- Network Device
- End 1 Connection Type
- LC Network - Male
- Jacket Color
- Orange
- Features
- Stranded
Dimensions
- Core Dimension
- 62.5 µm
- Clad Dimension
- 125 µm
- Cable Length
- 150.92 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.