ADDON CISCO TO DELL COMPATIBLE 100GBASE-AOC QSFP28 ACTIVE OPTICAL CABLE (850NM,
- Mfr # ADD-Q28CIQ28DE-O15M
- Zoro # G923563856
product price:Â
$
2,549.99
/ea
Free Shipping & Returns
Key Features
Features
AOC Technology
For Use With
Network Device
End 1 Connection Type
QSFP28 Network - Male
Cable Length
49.21 ft
Mode
Multi Mode
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADD-Q28CIQ28DE-O15M
- Zoro #
- G923563856
- UPC #
- 195285605658
- Country of Origin
- United States
Dimensions
- Cable Length
- 49.21 ft
Details
- Features
- AOC Technology
- For Use With
- Network Device
- End 1 Connection Type
- QSFP28 Network - Male
- Mode
- Multi Mode
- End 2 Connection Type
- QSFP28 Network - Male
- Item
- Network Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.