Shop ADD-ON
See all product information
Create Account
CISCO COMP QSFP28 LC 100G-OWDM 20KM SMF
- Mfr # QSFP-100GB-129780-20-E-C-AO
- Zoro # G810726500
product price:Â
$
18,489.99
/ea
Free Shipping & Returns
Key Features
For Use With
Optical Network
Max. Distance - Fiber Optic Cable
20 km
Number of Ports
1
Connector Type
LC Network - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QSFP-100GB-129780-20-E-C-AO
- Zoro #
- G810726500
- UPC #
- 195285556028
- Country of Origin
- Multiple
- For Use With
- Optical Network
- Max. Distance - Fiber Optic Cable
- 20 km
- Number of Ports
- 1
- Connector Type
- LC Network - Male
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.