Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Addon Hp B4U40Aa Compatible 8Gb Ddr3-1600Mhz Unbuffered Dual Rank

  • Mfr # B4U40AA-AA

  • Zoro # G0673938


product price: $75.49
/ea
Free Shipping & Returns

Key Features

Thickness
500 mil
Memory Standard
DDR3-1600/PC3-12800
Signal Processing
Unbuffered
Error Checking
Non-ECC
Number of Modules
(1) 8GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B4U40AA-AA
Zoro #
G0673938
UPC #
821455321867
Country of Origin
Unknown

Dimensions

Thickness
500 mil
Memory Size
8 GB

Details

Memory Standard
DDR3-1600/PC3-12800
Item
RAM Module
Signal Processing
Unbuffered
Error Checking
Non-ECC
Number of Modules
(1) 8GB
CAS Latency
CL11
Memory Rank
Dual-rank
Memory Technology
DDR3 SDRAM
Memory Speed
1600 MHz
Number of Pins
204
Memory Voltage
1.50V
Device Supported
Notebook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.