Shop ADD-ON
See all product information
Create Account
ADDON HPE 845416-B21 COMPATIBLE TAA COMPLIANT 100GBASE-CU QSFP28 TO 4XSFP28 DIRE
- Mfr # 845416-B21-AO
- Zoro # G922838573
product price:Â
$
439.99
/ea
Free Shipping & Returns
Key Features
Cable Length
9.84 ft
For Use With
Network Device
End 1 Connection Type
QSFP28 Network - Male
End 2 Connection Type
SFP28 Network - Male
Jacket Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 845416-B21-AO
- Zoro #
- G922838573
- UPC #
- -
- Country of Origin
- Multiple
- For Use With
- Network Device
- End 1 Connection Type
- QSFP28 Network - Male
- Item
- Network Cable
- End 2 Connection Type
- SFP28 Network - Male
- Jacket Material
- Copper
Dimensions
- Cable Length
- 9.84 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.