Addon Mini-Displayport Male To Hdmi/Vga/Dvi Male White Adapter

  • Mfr # MDP2VGA-HDMI-DVI-W

  • Zoro # G0625209


product price:  $35.15
/ea

Key Features

Color
White
Compatible With
Lenovo ThinkPad Notebook, Microsoft Surface Tablet
Includes
Addon MDISPLAYPORT2VGAW Mini-Displayport to VGA Cable, Addon MDISPLAYPORT2HDMIW Mini-Displayport to HDMI M/F Video Adapter, Addon MDISPLAYPORT2DVIW Mini-Displayport to DVI
Depth
13 in
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDP2VGA-HDMI-DVI-W
Zoro #
G0625209
UPC #
821455072370
Country of Origin
Unknown

Dimensions

Depth
13 in
Width
2 in
Height
11 in

Details

Item
Hardware Connectivity Kit
Color
White
Compatible With
Lenovo ThinkPad Notebook, Microsoft Surface Tablet
Includes
Addon MDISPLAYPORT2VGAW Mini-Displayport to VGA Cable, Addon MDISPLAYPORT2HDMIW Mini-Displayport to HDMI M/F Video Adapter, Addon MDISPLAYPORT2DVIW Mini-Displayport to DVI

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.