Addon Of Dvi-I 29 Pin Male To Vga Female Black Adapter, PK5
- Mfr # DVII2VGAB-5PK
- Zoro # G0646568
product price:Â
$
2.85
/pk of 5, $0.57/ea
Sold in multiples of 4Â pks for
$11.40
Key Features
Color
Black
Length
7.9 in
Connection A
1 x 29-pin DVI-I Video Male
Connection B
1 x 15-pin HD-15 VGA Female
Adapter Type
DVI/VGA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DVII2VGAB-5PK
- Zoro #
- G0646568
- UPC #
- 821455059036
- Country of Origin
- Unknown
Dimensions
- Length
- 7.9 in
Details
- Item
- Video Adapter
- Color
- Black
- Connection A
- 1 x 29-pin DVI-I Video Male
- Connection B
- 1 x 15-pin HD-15 VGA Female
- Adapter Type
- DVI/VGA
- Connector Type on Second End
- HD-15 VGA - Female
- Connector Type on First End
- DVI-I Digital Video - Male
- Max. Resolution Supported
- 1920 x 1200
- Connector Gender on First End
- Male
- Connector Gender on Second End
- Female
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.