Addon Palo Alto Networks Compatible Taa Compliant 40Gbase-Aoc Qsfp+

  • Mfr # PAN-QSFP-AOC-1M-AO

  • Zoro # G9580219


product price:  $386.99
/ea
Free Shipping & Returns

Key Features

Cable Length
3.28 ft
Fiber Optic Connector Type
1 x QSFP+ Network
For Use With
Network Device
Features
AOC Technology
Single Mode/Multi-Mode
Multi-mode
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PAN-QSFP-AOC-1M-AO
Zoro #
G9580219
UPC #
821455812464
Country of Origin
Unknown

Dimensions

Cable Length
3.28 ft

Details

Item
Network Cable
Fiber Optic Connector Type
1 x QSFP+ Network
For Use With
Network Device
Features
AOC Technology
Single Mode/Multi-Mode
Multi-mode

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.