MSA COMP SFP+ LC 10G-DWDM 1548.52NM SMF
- Mfr # SFP-10GB-DW36-100-I-AO
- Zoro # G910726912
product price:Â
$
5,738.99
/ea
Free Shipping & Returns
Key Features
Max. Distance - Fiber Optic Cable
100 km
Number of Ports
1
Features
Digital Optical Monitoring
Temp. Range
-40 Degree F to 185 Degree F
For Use With
Optical Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFP-10GB-DW36-100-I-AO
- Zoro #
- G910726912
- UPC #
- 195285425041
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 2.2 in
Details
- Max. Distance - Fiber Optic Cable
- 100 km
- Number of Ports
- 1
- Features
- Digital Optical Monitoring
- Temp. Range
- -40 Degree F to 185 Degree F
- For Use With
- Optical Network
- Connector Type
- LC Network - Male
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.