Shop ADD-ON
See all product information
Create Account
CISCO SFP-10G-AOC20M TO DELL AOC-SFP-10G-20M COMPATIBLE TAA COMPLIANT 10GB
- Mfr # ADD-SCISDE-AOC20M
- Zoro # G510729221
product price:Â
$
271.99
/ea
Free Shipping & Returns
Key Features
Cable Length
65.62 ft
For Use With
Network Device
Features
AOC Technology
End 2 Connection Type
SFP+ Network
Mode
Multi Mode
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADD-SCISDE-AOC20M
- Zoro #
- G510729221
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Cable Length
- 65.62 ft
Details
- For Use With
- Network Device
- Features
- AOC Technology
- End 2 Connection Type
- SFP+ Network
- Mode
- Multi Mode
- End 1 Connection Type
- SFP+ Network
- Item
- Network Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.