Shop ADD-ON
See all product information
Create Account
ADDONJUNIPER NETWORKS JNP-SFP-25G-DAC-5M TO INTEL COMPATIBLE 25GBASE-CU SFP28 DI
- Mfr # ADD-S28JUS28IN-P5M
- Zoro # G723563407
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
SFP28 Network
End 2 Connection Type
SFP28 Network
For Use With
Network Device
Cable Length
16.40 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-S28JUS28IN-P5M
- Zoro #
- G723563407
- UPC #
- 821456434399
- Country of Origin
- United States
- End 1 Connection Type
- SFP28 Network
- End 2 Connection Type
- SFP28 Network
- For Use With
- Network Device
- Item
- Network Cable
Dimensions
- Cable Length
- 16.40 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.