ARISTA AOC-Q-Q-100G-2M COMPATIBLE TAA COMPLIANT 100GBASE-AOC QSFP28 TO QSF
- Mfr # AOC-Q-Q-100G-2M-AO
- Zoro # G310729438
product price:Â
$
962.99
/ea
Free Shipping & Returns
Key Features
Features
AOC Technology
End 1 Connection Type
QSFP28 Network - Male
For Use With
Network Device
Mode
Multi Mode
End 2 Connection Type
QSFP28 Network - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AOC-Q-Q-100G-2M-AO
- Zoro #
- G310729438
- UPC #
- 821456485209
- Country of Origin
- United States
- Features
- AOC Technology
- End 1 Connection Type
- QSFP28 Network - Male
- Item
- Network Cable
- For Use With
- Network Device
- Mode
- Multi Mode
- End 2 Connection Type
- QSFP28 Network - Male
Dimensions
- Cable Length
- 6.56 ft
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.