Shop ADD-ON
See all product information
Create Account
Arista Networks C-Q200-Q200-3M Compatible 200GBase-CU HDR QSFP56 to QSFP56 Direct Attach Cable (Pas
- Mfr # C-Q200-Q200-3M-AO
- Zoro # G921702585
product price:Â
$
454.99
/ea
Free Shipping & Returns
Key Features
For Use With
Network Device
Cable Length
9.80 ft
End 1 Connection Type
QSFP56 Network - Male
End 2 Connection Type
QSFP56 Network - Male
Standards
MSA Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-Q200-Q200-3M-AO
- Zoro #
- G921702585
- UPC #
- 199278039789
- Country of Origin
- Multiple
- For Use With
- Network Device
- Item
- Network Cable
- End 1 Connection Type
- QSFP56 Network - Male
- End 2 Connection Type
- QSFP56 Network - Male
- Standards
- MSA Compliant
Dimensions
- Cable Length
- 9.80 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.